Shop All Check Valves
Watts
Watts 3/4" LF H7C Dual Check Valve
Mfr # 792078
Zoro # G305488845
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 792078
- Zoro # G305488845
- UPC # 98268434651
- Country of Origin United States
- Category Check Valves
Description
Watts 0792078 3/4" dual check valve this 3/8 inch dual check valve prevents the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It is designed for in-line continuous pressure applications, such as wash-down sinks or other installations, where a hose type device connected to the domestic water supply can be submerged into a non-potable liquid. It consists of a chrome-nickel plated lead free brass body, 3/4 inch female hose threaded inlet and male hose threaded outlet, two plastic replaceable check valves, buna-n seals, silicone discs, and stainless steel springs. The minimum working pressure is 10 psi (69 kpa) and the maximum working pressure is 150 psi (10 bar).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- KOHLER 1946-LA-96, 60" L, 30" W, Acrylic (1946-LA-96)
- DELTA Aerator, Removal Wrench (RP52217)
- PARKER 1/4" CPI x MNPT Brass Connector (4-4 FBZ-B)
- WATTS Lf7Ru2-2 1" Dual Check Valve (LF7RU2-2)
- WATTS 1" FNPT Bronze Dual Check Valve (1 LF7 U2-2)
- WATTS Dual Check Valve, Bronze, FNPT Union, 3/4 in (9D-M2-3/4)
- WATTS 3/4 In. Bronze Backflow Preventer Dual Check Valve (LF7RU2-2 3/4)
- WATTS 3/8" Male Flare Stainless Steel Dual Check Valve (SD2-MF 3/8)
- WATTS 1 In. Bronze Backflow Preventer Dual Check Valve (LF7RU2-2 1)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 3/4" (150T034-NL)
- Watts Check Valves