Shop All Valve Accessories
Watts
Watts 3/4" LF 1170-UT-M2 Tempering Control Valve
Mfr # 559104
Zoro # G405663524
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 559104
- Zoro # G405663524
- UPC # 98268451672
- Country of Origin United States
- Category Valve Accessories
Description
Watts 0559104 3/4" tempering control valve this 3/4 inch lead free hot water control valve is designed for installation on water heating equipment to provide tempered water to point-of-use fixtures and is ideal for radiant heat applications. The double throttling design combines hot and cold water control for a sensitive response to water temperature changes in the mixing chamber. It consists of a lead free brass body, threaded union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves, virtual shutoff upon loss of cold water supply, and a locking mechanism for the temperature setting. The maximum pressure is 150 psi (10.3 bar). The adjustable field range temperature is 90 to 160 degrees f (32 to 71 degrees c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/EPDM, FPT x FPT (BFAS1007TES)
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009140)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- ANDERSON METALS Compression Cap Brass 3/8 (730081-06)
- WATTS Air Gap, 1-1/4 to 3 In, Use w/Series 909 (909 AGF)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- WATTS Air Gap, 4 to 6 In, NPT, Use w/Series 909 (4 909 AGK)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- Watts Valves