Shop All Check Valves
Watts
Watts 3/4" LF 007M3-QT Double Check Valve
Mfr # 63231
Zoro # G305663396
Free Shipping & Returns
$473.99
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
- Brand Watts
- MFR # 63231
- Zoro # G305663396
- UPC # 98268209730
- Country of Origin United States
- Category Check Valves
Description
Watts 0063231 3/4" double check valve this 3/4 inch lead free double check valve assembly is designed to prevent the backflow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as non-health hazards and for contaminants at the service line entrance. This assembly consists of a lead free body construction, npt end connections, quarter turn ball valve shutoffs, top mounted test cocks, two in-line independent positive seating check modules, captured springs, and replaceable check discs and seats.
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
- PARKER 3/8" Compression x 1/2" FNPT Connector (P8FC6)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (830-020)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, FPT x FPT (BFAS1020TFS)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNB28)
- WATTS 3/4" Sweat Bronze Flow Check Valve (2000S 3/4)
- WATTS 1/2" Threaded Dual Check Valve (LF7RU2-2)
- WATTS Lf7Ru2-2 3/4" Dual Check Valve (LF7RU2-2)
- WATTS 3/8" Male Flare Stainless Steel Dual Check Valve (SD2-MF 3/8)
- WATTS 3/8" FNPT Bronze Dual Check Valve (3/8 LF7)
- WATTS First Check Valve Repair Kit (LFRK 909-CK1 2 1/2-3)
- MECLINE 1/2" FNPT Spring Check Valve (CV3-40012)
- Watts Valves