Shop All Ball Valves
Watts
Watts 3" LFFBV-3C-M1 Ball Valve
Mfr # 88005698
Zoro # G405856568
product price: $629.99
/ea
Free Shipping & Returns
$629.99
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
- Brand Watts
- MFR # 88005698
- Zoro # G405856568
- UPC # 98268447781
- Country of Origin China
- Category Ball Valves
Description
this 3 inch two-piece full port ball valve is used in residential and commercial potable water applications, suitable for a full range of liquids and gases. This valve features a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball, virgin ptfe seats and seals, a bottom loaded blowout proof stem, and steel handle. The temperature range is minus 40 to 400 degrees f (minus 40 to 204 degrees c) and the pressure rating is 400 psi (27.5 bar) wog non-shock and 125 psi (8.6 bar) wsp.
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
- LEGEND VALVE 1-1/2" T-1002 BALL VALVE (101-067)
- OATEY BATH WAST CNVRSN KIT BN (K27BN)
- MAXPURE 2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.0-PL)
- LEGEND VALVE 3" X 8" BLACK NIPPLE (355-212E)
- WATTS SOLDER BALL VALVE 1/2"" (123628)
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- WATTS Watts 3/4" LFFBV-3C-M1 Ball Valve (88005688)
- WATTS Lf70A 3/4 3/4" Lead Free Sweat (LF70A)
- WATTS Watts 1/2" LFFBV-3C-M1 Ball Valve (88005687)
- WATTS BALL VLV W/DRAIN 1/2"" (123625)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- Watts Valves