Shop All Ball Valves
Watts
Watts 2" LFFBV-3C-M1 Ball Valve
Mfr # 88005696
Zoro # G105856653
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 88005696
- Zoro # G105856653
- UPC # 98268447767
- Country of Origin China
- Category Ball Valves
Description
this 2 inch 2-piece full port lead free ball valve is used in residential and commercial potable water applications, suitable for a full range of liquids and gases. This valve features a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball, virgin ptfe seats and seals, a bottom loaded blowout proof stem, and steel handle. The temperature range is minus 40 to 400 degrees f (minus 40 to 204 degrees c) and the pressure rating is 600 psi (41 bar) wog non-shock and 150 psi (10.3 bar) wsp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1885-040)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 8 in. L Model 14 Freezeless Sillcock (14C3-8-MH)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" Nom Pipe, Electro Galvanized Gold (200250)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- WATTS BALL VLV W/DRAIN 1/2"" (123625)
- WATTS Watts 1/2" LFFBV-3C-M1 Ball Valve (88005687)
- WATTS SOLDER BALL VALVE 1/2"" (123628)
- WATTS Watts 1/2" 1450F Relief Valve (388798)
- WATTS Lf70A 3/4 3/4" Lead Free Sweat (LF70A)
- WATTS BALL VALVE W/DRAIN 3/4"" (0123629)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VME4)
- Watts Ball Valves