Shop All Pressure Reducing Valves
Watts
Watts 2" LF 25AUB-Z4 Pressure Reducing Valve
Mfr # 9465
Zoro # G305735116
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 9465
- Zoro # G305735116
- UPC # 98268332247
- Country of Origin United States
- Category Pressure Reducing Valves
Description
Watts 0009465 2" pressure reducing valve this 2 inch lead free brass water pressure reducing valve is the standard model, designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, npt threaded female union inlet by npt female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 160 degrees f (0.5 to 71 degrees c). Suitable for up to 300 psi (20.7 bar), the pressure range can be adjusted from 25 to 75 psi (172 to 517 kpa) with the standard setting at 50 psi (345 kpa).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 116728CSL (116728CSL)
- MOEN Spout Kit (40012)
- JONES STEPHENS White Basin and Tub Stopper 1-3/4in. Trade Size (P35175)
- ELM DURASTALL Shower Stall, 32 in L, 32 in W, 7434 in H, Thermoplastic, HighGloss (68)
- WATTS Lead Free Water Pressure Reducing Valve (3/4" LFN45BM1-DU-EZ)
- WATTS Water Pressure Valve, 4in, 20-100psi (LFF127W-206)
- WATTS Water Pressure Reducing Valve, 1-1/4 In. (11/4 LF 25AUBZ3)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (1-1/2 LFU5B-Z3-LP)
- WATTS Water Pressure Reducing Valve, 50 psi (3/4 LF25AUB-GG-Z3)
- WATTS Water Pressure Reducing Valve, 50 psi (11/4 25AUB-GG-Z3)
- SLOAN Aux Valve A19Aum Aux Valve Assembly Urinal Metal (0301131)
- Watts Valves