Shop All Ball Valves
Watts
Watts 2 1/2" LFFBVS-3C-M1 Ball Valve
Mfr # 88005706
Zoro # G505856444
product price: $412.99
/ea
Free Shipping & Returns
$412.99
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
- Brand Watts
- MFR # 88005706
- Zoro # G505856444
- UPC # 98268447859
- Country of Origin China
- Category Ball Valves
Description
this 2 1/2 in lead free 2-piece, full port, brass ball valve is used in commercial and industrial applications for a full range of liquids and gases. It features a bottom-loaded blowout-proof stem, virgin ptfe seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated brass ball, brass adapter, and steel handle and solder end connections. The pressure rating is 400 psi wog and 125 psi wsp.
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
- LEGEND VALVE 3/4" BRONZE INSERT TEE (312-104)
- K-FLEX USA Rubber Pipe Insulation (6RSR068048)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNB05)
- WATTS BALL VLV W/DRAIN 3/4"" (123626)
- WATTS SOLDER BALL VALVE 1/2"" (123628)
- WATTS BALL VLV W/DRAIN 1/2"" (123625)
- WATTS Watts 1/2" LFFBV-3C-M1 Ball Valve (88005687)
- WATTS Watts 1" LFFBV-3C-M1 Ball Valve (88005689)
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- AIGNEP USA 3/8" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-06-06)
- Watts Valves