Watts

Watts 1/4" LFFBV-3C-M1 Ball Valve


product price: $37.15
/ea
Sold in multiples of 2 for $74.30

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Watts
  • MFR # 88005596
  • Zoro # G902593386
  • UPC #
    98268447699
  • Country of Origin Taiwan, Province of China
  • Category Ball Valves

Description

WATTS 1/4" LFFBV-3C-M1 BALL VALVE THIS 1/4 INCH TWO-PIECE FULL PORT BALL VALVE IS USED IN RESIDENTIAL AND COMMERCIAL POTABLE WATER APPLICATIONS, SUITABLE FOR A FULL RANGE OF LIQUIDS AND GASES. THIS VALVE FEATURES A LEAD FREE BRASS BODY AND ADAPTER, FEMALE THREADED END CONNECTIONS, ADJUSTABLE PACKING GLAND, CHROME PLATED LEAD FREE BRASS BALL, VIRGIN PTFE SEATS AND SEALS, A BOTTOM LOADED BLOWOUT PROOF STEM, AND STEEL HANDLE. THE TEMPERATURE RANGE IS MINUS 40 TO 400 DEGREES F (MINUS 40 TO 204 DEGREES C) AND THE PRESSURE RATING IS 600 PSI (41 BAR) WOG NON-SHOCK AND 150 PSI (10.3 BAR) WSP.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.