Shop All Valve Accessories
Watts
Watts 1/2" LF 70AT Tempering Valve
Mfr # 559130
Zoro # G405608433
product price: $286.99
/ea
Free Shipping & Returns
$286.99
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
- Brand Watts
- MFR # 559130
- Zoro # G405608433
- UPC # 98268451887
- Country of Origin United States
- Category Valve Accessories
Description
Watts 0559130 1/2" tempering valve this 1/2 inch hot water extender tempering valve is designed for domestic water supply systems and recommended for tankless heater, water heater, and solar applications installed at or near the boiler or hot water heater. It consists of a lead free brass body, threaded connections, thermostat, stainless steel springs, and dial adjustment cap. The hydraulically operated thermostat opens a spring loaded check in the cold water inlet which allows cold and hot water to mix and can be replaced as a unit. The temperature range is 120 to 160 degrees f (49 to 71 degrees c).
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
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW1)
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 1 in Pipe Size (401417)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1/2" Pipe Size (6RCU9)
- WATTS Air Gap, 1/4 to 1/2 In, Use w/Series 909 (909 AGA)
- WATTS Tank Adapter, Livestock Tanks, 1 1/4 In (UA 600)
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- WATTS Air Gap, 4 to 6 In, NPT, Use w/Series 909 (4 909 AGK)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- LEGEND VALVE 2"-4" STEM EXTENSION KIT 1002 (101-916)
- Watts Valves