Shop All Ball Valves
Watts
Watts 1 1/4" LFFBV-3C-M1 Ball Valve
Mfr # 88005694
Zoro # G505856543
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 88005694
- Zoro # G505856543
- UPC # 98268447743
- Country of Origin China
- Category Ball Valves
Description
this 1 1/4 inch 2-piece full port lead free ball valve is used in residential and commercial potable water applications, suitable for a full range of liquids and gases. This valve features a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball, virgin ptfe seats and seals, a bottom loaded blowout proof stem, and steel handle. The temperature range is minus 40 to 400 degrees f (minus 40 to 204 degrees c) and the pressure rating is 600 psi (41 bar) wog non-shock and 150 psi (10.3 bar) wsp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/2 Faucet Locknut in Black (133224)
- RINNAI ScaleCutter Refill Cartridge 3/4" (103000039)
- PLUMB PAK ROLLER BALL TRIM KITBBRZ (K826-81VB)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 20In Length (4FEW3)
- WATTS Watts 1/2" LFFBV-3C-M1 Ball Valve (88005687)
- WATTS Watts 3/4" LFFBV-3C-M1 Ball Valve (88005688)
- WATTS SOLDER BALL VALVE 1/2"" (123628)
- WATTS BALL VLV W/DRAIN 3/4"" (123626)
- WATTS Lf70A 3/4 3/4" Lead Free Sweat (LF70A)
- WATTS Watts 1" LFFBV-3C-M1 Ball Valve (88005689)
- LEGEND VALVE 3/4" T-601 PVC BALL VALVE (201-304)
- Watts Ball Valves