Shop All Pump Parts
Watts
Watts 013523-08 AquaLock Union Tee - 3/8" CTS, Each
Mfr # 3523-08
Zoro # G402207646
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polysulfone
- Inlet (In.) 3/8 Push to connect
- Outlet (In.) 3/8 Push to connect
- Max. Operating Temp. 75°F
- Min. Operating Temp. 33°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3523-08
- Zoro # G402207646
- UPC # 98268298697
- Country of Origin United States
- Category Pump Parts
Details
Material | Polysulfone |
Inlet (In.) | 3/8 Push to connect |
Outlet (In.) | 3/8 Push to connect |
Max. Operating Temp. | 75°F |
Min. Operating Temp. | 33°F |
Max. Working Pressure (PSI) | 250 |
Series | 3523 |
Inlet Material | Polysulfone |
Outlet Material | Polysulfone |
Green Environmental Attributes | Lead Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Seat, Santoprene (95825-A)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSH1BF-1)
- ARO Spacer (92006)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755B-020)
- WATTS Watts I2047-ASSY FlowMatic Flow-Pur Y Assembly with Flow Control (I2047-ASSY)
- WATTS Series SVS-3 3/4 inch Steam Air Vent (0841020)
- WATTS Watts 013540-10 AquaLock Check Valve Union - 1/2" CTS, Each (013540-10)
- WATTS Watts MAXVOC-975RV Flowmatic Carbon Block Replacement Cartridge #6 (MAXVOC-975RV)
- WATTS Watts 3519-1008 AquaLock Male Elbow - 1/2" CTS x 1/2" NPT, Each (3519-1008)
- WATTS Watts 013520-1012 AquaLock Female Swivel Elbow - 1/2" CTS x 3/4" NPS, Each (013520-1012)
- STENNER Pump Tube, #7X Santoprene, PK5 (S4007X-5)
- Watts Pump Parts