Shop All Push On Hose Fittings
Watts
Watts 013511-1008 AquaLock Hose Barb Stem - 1/2" CTS x 1/2" HB, Each
Mfr # 3511-1008
Zoro # G702207278
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polysulfone
- Max. Pressure 17.25
- Fitting Connection Type Push to connect
- Specific Fitting Shape Adapter
- Tube Fitting Material Polysulfone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3511-1008
- Zoro # G702207278
- UPC # 98268089219
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Polysulfone |
Max. Pressure | 17.25 |
Fitting Connection Type | Push to connect |
Specific Fitting Shape | Adapter |
Tube Fitting Material | Polysulfone |
Max. Working Pressure | 250 |
Max. Temp. | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X16X16SS)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-50-11)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L44645 (L44645)
- MARTIN 3 GROOVE V-BELT SHEAVE (3 B 42 SH)
- FESTO Push-In X-Connector QSMX-6 (QSMX-6)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707001-0304)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- AIGNEP USA 3/8" Tube SS Tube Mender (60040-06)
- AIGNEP USA Swivel Branch Tee, 10mm Tube Sz, PK3 (50210N-10-3/8-PK3)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- Watts Hose Fittings