Shop All Backflow Preventer Repair Kits
Watts
Watts 0 - LFRK 909M1 RT 10" Complete Rubber Kit
Mfr # 794095
Zoro # G605733102
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
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
- Brand Watts
- MFR # 794095
- Zoro # G605733102
- UPC # 686408615017
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Description
Watts 0794095 - lfrk 909m1 rt 10" complete rubber kit this is a total rubber repair kit for "new style" the 10" watts 909 series reduced pressure zone (rpz) backflow preventers. This kit includes all internal rubber parts for the first check, second check, and relief valve. The "old style" relief valve was produced from 1979-1989. The "new style" replaced the "old style" in 1989 and is still currently in production. An easy way to determine which relief valve you have is to measure the relief valve cover. The old style relief valve cover will measure about 12" in diameter. The newer style cover will measure about 9.75". This repair kit is for the new style 9.75" cover relief valve. No special tools are required for servicing. Genuine watts replacement parts. includes: (2) check disc rubbers (2) check cover o-rings (2) check seat o-rings (2) check stem o-rings relief valve diaphragm rv stem o-ring rv disc rubber rv piston o-ring rv seat o-ring rv sleeve o-ring bottom plug o-ring lube
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
- RIDGID PIPE CUTTER 1-1/8"" MAX (40617)
- KISSLER Single-Lever Cartridge, For Shower Valves (46-0012)
- WOODFORD MFG Model 71 Wall Hyd 5-Piece Repair Kit (RK-71)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMR1)
- WATTS Vent Kit, Watts Series 800M3, 1/2 to 3/4In (800M3 1/2-3/4 Vent Kit)
- WATTS Backflow Preventer Repair Kit (LFRK 909M1-RT 1 1/4-2)
- WATTS Watts 0794089 - LFRK 909 RT 2 1/2 - 3" Complete Rubber Kit (794089)
- WATTS Repair Kit, Watts Series 909, 3/4 to 1 In (909 3/4 - 1 2nd Check Kit)
- WATTS Repair Kit, Watts Series 909, 3/4 to 1 In (909 3/4 - 1 1st Check Kit)
- WATTS Backflow Preventer Repair Kit (RK 009 RT 1/4 - 1/2)
- WATTS Repair Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 1st Check Kit)
- Watts Backflow Preventer Repair Kits