Shop All Valve Accessories
Watts
Watts 0 1/2" Tempering Valve
Mfr # 559129
Zoro # G405626550
product price: $173.99
/ea
Free Shipping & Returns
$173.99
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
- Brand Watts
- MFR # 559129
- Zoro # G405626550
- UPC # 98268451870
- Country of Origin United States
- Category Valve Accessories
Description
Watts 0559129 1/2" tempering valve this 1/2 inch hot water extender tempering valve is designed for domestic water supply systems and recommended for tankless heater, water heater, and solar applications installed at or near the boiler or hot water heater. It consists of a lead free brass body, solder connections, thermostat, stainless steel springs, and dial adjustment cap. The hydraulically operated thermostat opens a spring loaded check in the cold water inlet which allows cold and hot water to mix and can be replaced as a unit. The temperature range is 120 to 160 degrees f (49 to 71 degrees c).
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
- KISSLER 1/2" Tub Spout 5-1/8" Dia., Chrome (82-0014)
- ASCO Rebuild Kit For 8353 (276884)
- ASCO RedHat Solenoid Valve Coil, 208-220/50VAC, 60 Hz (238610-058-D*)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline Single Union (7030701)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- WATTS Air Gap, 4 to 6 In, NPT, Use w/Series 909 (4 909 AGK)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- Watts Valve Accessories