Shop All Pressure Reducing Valves
Watts
Water Pressure Valve, 4in, 20-100psi
Mfr # LFF127W-206
Zoro # G0098765
Free Shipping & Returns
$11,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Inlet Size 4"
- Connection Type Flanged
- Body Material Iron
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LFF127W-206
- Zoro # G0098765
- UPC # 098268430615
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 4" |
Inlet Size | 4" |
Length | 12 1/8 in |
Height | 20 5/8 in |
Details
Connection Type | Flanged |
Body Material | Iron |
Max. Pressure | 175 psi |
Max. Temp. | 160 Degrees F |
Strainer | No |
Preset Pressure Settings | 50 psi |
Material | Iron |
Application | Commercial, Residential |
Pressure Adjustment Range | 20 to 100 psi |
Compliance | Lead Free |
Item | Water Pressure Reducing Valve |
Valve Type | High Capacity |
Series | LF127W |
Material - Valve | Iron |
Description
Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Iron, Pipe Size 4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 20 to 100 psi, Connection Type Flanged, Height 20 5/8 in, Length 12 1/8 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Compliance Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Shower Only Matte Black (T2472EPBL)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Moen Chateau Style, Acryl (4402608)
- ZURN Rubber Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLRPK)
- ZORO SELECT Tubing (1529L-375625-25)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 223)
- WATTS Pressure Reducing Valve, 2 In, Threaded (M115-2 TH)
- WATTS Water Pressure Reducing Valve, 30 psi (3/4 LFU5B-LP-Z3)
- WATTS Water Pressure Reducing Valve, 1 in. Size (1 LFN45BM1-PRESS)
- WATTS VALVE PRESUR REDUC1/2""LF (LF25AUB-Z3 1/2)
- WATTS Lead Free Water Pressure Reducing Valve (3/4" LFN45BM1-DU-EZ)
- THRIFCO PLUMBING 1/2 Inch Water Pressure Regulating / Reducing Valve (6415242)
- Watts Valves