Shop All Pressure Reducing Valves
Watts
Water Pressure Valve, 1in, 5-3/16in
Mfr # LFN45BM1-DU-CPVC
Zoro # G0098710
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type CPVC Union x CPVC Union
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LFN45BM1-DU-CPVC
- Zoro # G0098710
- UPC # 098268332643
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Length | 5 3/16 in |
Height | 6 1/4 in |
Details
Connection Type | CPVC Union x CPVC Union |
Body Material | Lead Free Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Valve Type | Standard |
Pressure Adjustment Range | 25 to 75 psi |
Application | Commercial, Residential |
Preset Pressure Settings | 50 psi |
Material | Lead Free Copper Silicon Alloy |
Strainer | Yes |
Standards | ANSI A112.26.2, ASSE 1003, CSA B356 |
Item | Water Pressure Reducing Valve |
Compliance | ANSI/NSF 61 Annex G, IAPMO, City of Los Angeles |
Series | LFN45B |
Material - Valve | Lead Free Copper Silicon Alloy |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Union x Joint, Height 6 1/4 in, Length 5 3/16 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, Compliance ANSI/NSF 61 Annex G, IAPMO, City of Los Angeles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- ZORO SELECT 1-1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-213)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX1)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PP/EPDM, FPT x FPT (BFAS3010TES)
- WATTS Pressure Reducing Valve, 6 In, Flanged (LFF115)
- WATTS Water Pressure Reducing Valves (2 LF223-HP)
- WATTS Pressure Reducing Valve, 2 In, Threaded (M115-2 TH)
- WATTS Water Pressure Reducing Valve, 50 psi (2 LF25AUB-GG-Z3)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (LFU5B-Z3)
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 223)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- Watts Pressure Reducing Valves