Shop All Pressure Reducing Valves
Watts
Water Pressure Valve, 1in, 4-7/8inL
Mfr # LFN45BM1-DU
Zoro # G0098747
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type FNPT Union x FNPT Union
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LFN45BM1-DU
- Zoro # G0098747
- UPC # 098268332599
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Height | 6 1/4 in |
Length | 4 7/8 in |
Details
Connection Type | FNPT Union x FNPT Union |
Body Material | Lead Free Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Valve Type | Standard |
Standards | ANSI A112.26.2, ASSE 1003, CSA B356 |
Application | Commercial, Residential |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Compliance | ANSI/NSF 61 Annex G, IAPMO, City of Los Angeles |
Strainer | Yes |
Preset Pressure Settings | 50 psi |
Material | Lead Free Copper Silicon Alloy |
Series | LFN45B |
Material - Valve | Lead Free Copper Silicon Alloy |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union, Height 6 1/4 in, Length 4 7/8 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, Compliance ANSI/NSF 61 Annex G, IAPMO, City of Los Angeles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Rubber Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 Rubber Kit)
- ORION Waste Assembly, Polypropylene, 4 19/32In L (WA-4)
- WATERPIK Showerhead Handheld 4Set (SM-451E)
- ZURN Camaya Series Battery Sensor Faucet W/'J' (Polished Chrome) (Z6953-XL-J)
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL (LFN45BM1-DU-PEX X PEX)
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- WATTS Water Pressure Reducing Valve, 85 psi (3/4 LF25AUB-HP-Z3)
- WATTS Water Pressure Reducing Valve, 3/4in Size (3/4 LFN45BM1-PRESS)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- WATTS Water Pressure Reducing Valve, 30 psi (1/2 LFU5B-LP-Z3)
- LEGEND VALVE 1" PRV UNION KIT - CPVC (333-5NLV)
- Watts Valves