Shop All Pressure Regulators
Watts
Water Pressure Regulator Valve, 3 In.
Mfr # 3 LFN223M1-B
Zoro # G4628714
product price: $3,105.99
/ea
Free Shipping & Returns
$3,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Series LFN223B
- Body Material Lead Free Cast Copper Silicon Alloy
- Inlet Size 3 in
- Outlet Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3 LFN223M1-B
- Zoro # G4628714
- UPC # 098268816846
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3 in |
Inlet Size | 3 in |
Outlet Size | 3 in |
Length | 10 1/2 in |
Height | 16 7/8 in |
Details
Item | Water Pressure Regulator Valve |
Series | LFN223B |
Body Material | Lead Free Cast Copper Silicon Alloy |
Connection Type | FNPT x FNPT |
Max. Pressure | 300 psi |
Pressure Adjustment Range | 25 to 75 psi |
Max. Temp. | 160 Degrees F |
Standards | ANSI A112.26, ASSE 1003, CSA B356, MIL-V-18146B, UPC |
Application | Water |
Description
Water Pressure Regulator Valve, Series LFN223B, Body Material Lead Free Brass, Inlet Size 3 in, Outlet Size 3 in, Length 10 1/2 in, Height 16 7/8 in, Application Water, Connection Type FIP, Pressure Adjustment Range 25 to 75 psi, Max. Temp. 160 Degrees F, Pipe Size 3 in, Max. Pressure 300 psi, Standards ANSI A112.26, ASSE 1003, CSA B356, MIL-V-18146B, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-2997)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70021)
- RUBBERWORX 1" PART F BRASS QUICK CPL PART F ADP-MPT BRASS (RBX-F-BR-100)
- ZORO SELECT 4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-428)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 SS263AP-M1-AB 3-50 PSI)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560G 0-125)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 26AA)
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi (152A 3-15)
- WATTS Pressure Regulator, 1/8 In, 0 to 125 psi (1/8 LF560 0-125)
- WATTS Steam Pressure Regulator, 1/2in, 30-140psi (152A 30-140)
- KOHLER Pressure Regulator Assy (34777)
- Watts Pressure Regulators