Shop All Pressure Regulators
Watts
Water Pressure Regulator Valve, 1/4 In.
Mfr # 1/4 LF263A 10-125
Zoro # G4555205
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Inlet Size 1/4 in
- Series LF263A
- Outlet Size 1/4 in
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/4 LF263A 10-125
- Zoro # G4555205
- UPC # 098268816273
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/4 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Water Pressure Regulator Valve |
Series | LF263A |
Connection Type | FIP |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Application | Water |
Pressure Adjustment Range | 10 to 125 psi |
Description
Water Pressure Regulator Valve, Series LF263A, Body Material Lead Free Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/8 in, Height 4 3/8 in, Application Water, Connection Type FIP, Pressure Adjustment Range 10 to 125 psi, Max. Temp. 140 Degrees F, Pipe Size 1/4 in, Max. Pressure 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025158)
- AMERICAN FILTER CO 4 H, 6 PK (Lt1000pc-AFC-RF-L7-6-93093)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- KEENEY MFG 1-1/4-in Plastic Push Button Sink Bathroom Drain w/Overflow, Chrome (K820-72)
- WATTS Pressure Regulator, 1/2 In, 10 to 125 psi (1/2 SS263AP-M1-A-C 10-125PSI)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (TB1156F)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- WATTS 3/4 In. Bronze Pressure Regulator (9478)
- WATTS Water Pressure Regulator Valve, 2 In. (2 LF223-S)
- Watts Pressure Regulators