Shop All Pressure Regulators
Watts
Water Pressure Regulator Valve, 1/2 In.
Mfr # 1/2 LF25AUB-HP-Z3
Zoro # G4540417
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Series LF25AUB-Z3
- Body Material Lead Free Copper Silicon Alloy
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/2 LF25AUB-HP-Z3
- Zoro # G4540417
- UPC # 098268817133
- Country of Origin China
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2 in |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 6 3/8 in |
Height | 7 in |
Details
Item | Water Pressure Regulator Valve |
Series | LF25AUB-Z3 |
Body Material | Lead Free Copper Silicon Alloy |
Pressure Adjustment Range | 75 to 125 psi |
Connection Type | FNPT Union x FNPT |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Standards | ANSI A112.26.2, ASSE 1003, CSA B356, MIL-V-18146B Type 1, UPC |
Application | Water |
Description
Water Pressure Regulator Valve, Series LF25AUB-Z3, Body Material Lead Free Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 6 3/8 in, Height 7 in, Application Water, Connection Type FIP, Pressure Adjustment Range 75 to 125 psi, Max. Temp. 160 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, MIL-V-18146B Type 1, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18002-CP)
- LEGEND VALVE 1" COPPER x COPPER UNION NL (302-305NL)
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- THRIFCO PLUMBING #49 5/8 Inch x 1/2 Inch Brass Flare MIP Elbow (6949024)
- WATTS Pressure Regulator, 1/4 In, 10 to 125 psi (1/4 LF26A 10-125)
- WATTS Water Pressure Regulator Valve, 2-1/2 In. (2 1/2 LFN223M2-B)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF26A 1-25)
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- WATTS Pressure Regulator, FNPT Connection (BD1156F)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF223-S)
- WATTS Pressure Regulator, 1/8 In, 0 to 25 psi (1/8 LF560 0-25)
- Watts Valves