Shop All Pressure Regulators
Watts
Water Pressure Regulator Valve, 1/2 In.
Mfr # 1/2 LF223-S
Zoro # G4557944
original price:
$393.99
10% off
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Series LF223S
- Body Material Lead Free Brass
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/2 LF223-S
- Zoro # G4557944
- UPC # 098268816341
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2 in |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 9 in |
Height | 8 1/4 in |
Details
Item | Water Pressure Regulator Valve |
Series | LF223S |
Body Material | Lead Free Brass |
Standards | ANSI A112.26, ASSE 1003, CSA B356, MIL-V-18146B, UPC |
Max. Pressure | 300 psi |
Application | Water |
Max. Temp. | 160 Degrees F |
Pressure Adjustment Range | 25 to 75 psi |
Connection Type | FNPT x FNPT |
Description
Water Pressure Regulator Valve, Series LF223S, Body Material Lead Free Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 9 in, Height 8 1/4 in, Application Water, Connection Type FIP, Pressure Adjustment Range 25 to 75 psi, Max. Temp. 160 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Standards ANSI A112.26, ASSE 1003, CSA B356, MIL-V-18146B, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 8" 316 SS Grip L Coupling (STR21400)
- ZORO SELECT Coupling, White Drain, Slip Connection (35331)
- MILWAUKEE VALVE Globe Valve, Class 200, 1 In. (570 1)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 26AB)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- WATTS Water Pressure Regulator Valve, 3 In. (3 LFN223M1-B)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 26AB)
- WATTS Pressure Regulator, 1/8 In, 0 to 60 psi (1/8 LF560 0-60)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (20304-0035)
- Watts Pressure Regulators