Shop All Pressure Regulators
Watts
Water Pressure Regulator Valve, 1 In.
Mfr # 1 LF223-S
Zoro # G4586714
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Series LF223S
- Body Material Lead Free Brass
- Inlet Size 1 in
- Outlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 LF223-S
- Zoro # G4586714
- UPC # 098268816365
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1 in |
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 10 15/16 in |
Height | 8 5/8 in |
Details
Item | Water Pressure Regulator Valve |
Series | LF223S |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Connection Type | FNPT x FNPT |
Standards | ANSI A112.26, ASSE 1003, CSA B356, MIL-V-18146B, UPC |
Pressure Adjustment Range | 25 to 75 psi |
Application | Water |
Max. Temp. | 160 Degrees F |
Description
Water Pressure Regulator Valve, Series LF223S, Body Material Lead Free Brass, Inlet Size 1 in, Outlet Size 1 in, Length 10 15/16 in, Height 8 5/8 in, Application Water, Connection Type FIP, Pressure Adjustment Range 25 to 75 psi, Max. Temp. 160 Degrees F, Pipe Size 1 in, Max. Pressure 300 psi, Standards ANSI A112.26, ASSE 1003, CSA B356, MIL-V-18146B, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima No Handle Deck Mount Service Faucet in Polished Chrome (3365163BT)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- MOEN Chrome Cycling Tub/Shower (46301CGR)
- HAYWARD FLOW CONTROL 1", Threaded, PVC, Y Strainer, 150 psi (YS10100T)
- WATTS Steam Pressure Regulator, 3/4in, 10-50psi (152A 10-50)
- WATTS Steam Pressure Regulator, 2in, 5-40psi (152A 5-40)
- WATTS Water Pressure Regulator Valve, 2-1/2 In. (2 1/2 LFN223M2-B)
- WATTS Steam Pressure Regulator, 1in, 30-140psi (152A 30-140)
- WATTS SteamPressureRegulator, 1-1/2in, 30-100psi (152A 30-100)
- WATTS Water Pressure Regulator Valve, 3 In. (3 LFN223M1-B)
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi (E-C1G9A1B1AH1)
- Watts Valves