Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 50 psi
Mfr # 1/2 LF25AUB-GG-Z3
Zoro # G5365412
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT Union x FNPT
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 300 psi
- Max. Temp. 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/2 LF25AUB-GG-Z3
- Zoro # G5365412
- UPC # 098268856187
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Length | 5-3/8" |
Height | 7" |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Lead Free Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Standards | ASSE 1003, CSA B356, IAPMO |
Pressure Adjustment Range | 25 to 75 psi |
Strainer | No |
Material | Lead Free Brass |
Preset Pressure Settings | 50 psi |
Application | Water |
Item | Water Pressure Reducing Valve |
Valve Type | Standard |
Series | LF25AUB-Z3 |
Includes | Gauge Tapping and 160 psi (11 Bar) Gauge |
Material - Valve | Lead Free Brass |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Brass, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT x FNPT, Height 9 7/16 in, Length 5 3/8 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, IAPMO, Includes Gauge Tapping and 160 psi (11 Bar) Gauge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 80 (40800)
- ZURN Wall Foot Valve, Brass, Inlet 1/2 In FIPS (Z85500-XL)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335017)
- WATTS Water Pressure Valve, 3/4in, 25-75psi (LFN45BM1-DU)
- WATTS VALVE PRESUR REDUC3/4""LF (LF25AUB-Z3 3/4")
- WATTS Pressure Reducing Valve, 2 In, Flanged (M115-2 FL)
- WATTS Water Pressure Reducing Valve, 1 in. Size (1 LFN45BM1-PRESS)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 223)
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- Watts Pressure Reducing Valves