Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 50 psi
Mfr # 11/4 25AUB-GG-Z3
Zoro # G5365403
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Lead Free Brass
- Max. Pressure 300 psi
- Max. Temp. 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 11/4 25AUB-GG-Z3
- Zoro # G5365403
- UPC # 098268856453
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/4" |
Height | 11 7/16 in |
Length | 8 3/4 in |
Details
Connection Type | FNPT x FNPT |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Item | Water Pressure Reducing Valve |
Standards | ASSE 1003, CSA B356, IAPMO |
Valve Type | Standard |
Material | Lead Free Brass |
Strainer | No |
Preset Pressure Settings | 50 psi |
Pressure Adjustment Range | 25 to 75 psi |
Series | LF25AUB-Z3 |
Includes | Gauge Tapping and 160 psi (11 Bar) Gauge |
Material - Valve | Lead Free Brass |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Brass, Pipe Size 1 1/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT x FNPT, Height 11 7/16 in, Length 8 3/4 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, IAPMO, Includes Gauge Tapping and 160 psi (11 Bar) Gauge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 23-1/4" L, lustrous, Anodized Aluminum, Armrests: Polyethylene, Toilet Safe Rails White, White (DN7015)
- ZURN Z6950-XL-S-MV-E Serio Series (Z6950-XL-S-MV-E)
- ASCO Valve Rebuild Kit, With Instructions (304392)
- LEGEND VALVE 1" T/S603 PVC BALL VALVE (201-205)
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 25AUBZ3)
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- WATTS Lf25Aub-Z3 1/2" Lead Free (LF25AUB-Z3)
- WATTS Watts 0009217 1/2" Pressure Reducing Valve LF 25AUB-Z3 (9217)
- WATTS Water Pressure Reducing Valves (1/2 LF223-HP)
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- WATTS Water Pressure Reducing Valve, 3/4in Size (3/4 LFN45BM1-PRESS)
- Watts Valves