Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 5-1/4 in.L
Mfr # 1" LFN55BM1-DU-PEX
Zoro # G4054036
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type Barb
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1" LFN55BM1-DU-PEX
- Zoro # G4054036
- UPC # 098268334258
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Length | 5 1/4 in |
Height | 6 1/4 in |
Details
Connection Type | Barb |
Body Material | Lead Free Copper Silicon Alloy |
Max. Pressure | 400 psi |
Max. Temp. | 180 Degrees F |
Compliance | ASSE Standard 1003, (ANSI A112.26.2), CSA Standard B356, ANSI/NSF Standard 61-8, IAPMO, City of Los Angeles |
Application | Commercial and Residential |
Preset Pressure Settings | 50 psi |
Pressure Adjustment Range | 25 to 75 psi |
Material | Lead Free Copper Silicon Alloy |
Strainer | Yes |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Series | LFN55B-M1 |
Material - Valve | Lead Free Copper Silicon Alloy |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union x PEX Union, Height 6 1/4 in, Length 5 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Compliance ASSE Standard 1003, (ANSI A112.26.2), CSA Standard B356, ANSI/NSF Standard 61-8, IAPMO, City of Los Angeles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- ZORO SELECT Tee, 2-1/2", 150,304, Thrd Heavy (4381033490)
- SHARKBITE Push-to-Connect Swivel Elbow, 1/2 in Tube Size, Brass, Brass (U280LF)
- DIXON HeavyDuty Clamp w/Wing Nut, 2-1/2", 1pt. (13MHHM250)
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- WATTS Pressure Reducing Valve, 2 In, Threaded (M115-2 TH)
- WATTS Pressure Reducing Valve, 1-1/2 In (115-1 1/2 TH)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL (LFN45BM1-DU-PEX X PEX)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 223)
- ZURN Pressure Reducing Valve 12-Nr3Xldu (12-NR3XLDU)
- Watts Valves