Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 3/4 In.
Mfr # 3/4 LF U5BZ3
Zoro # G1548346
original price:
$670.08
29% off
new price: $474.51
/ea
Free Shipping & Returns
$474.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT Union x FNPT
- Body Material Lead Free Cast Copper Silicon Alloy
- Max. Pressure 300 psi
- Max. Temp. 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF U5BZ3
- Zoro # G1548346
- UPC # 098268522693
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Height | 6 7/8" |
Length | 6-3/16" |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Lead Free Cast Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Strainer | Yes |
Pressure Adjustment Range | 25 to 75 psi |
Application | Water |
Material | Lead Free Brass |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Standards | ASSE 1003, ANSI A112.26.2, CSA B356, Southern Standard Plumbing Code, IAPMO |
Valve Type | High Capacity |
Series | LFU5B-Z3 |
Connection | FNPT x FNPT Union |
Material of Construction | Lead-Free Brass |
Material - Valve | Lead Free Brass |
Description
Water Pressure Reducing Valve, Valve Type High Capacity, Strainer Yes, Material Lead Free Brass, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 6 7/8 in, Length 6 1/4 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima El700A Single Flush Side Mounted Hw (3345100)
- TRUESEAL Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, PVDF, Black (FB6ME6-HBLK)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BE)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310086400)
- WATTS Pressure Reducing Valve, 2 In, Flanged (M115-2 FL)
- WATTS Lead Free Water Pressure Reducing Valve (3/4" LFN45BM1-DU-EZ)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 25AUB-Z3)
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- WATTS Water Pressure Reducing Valve, 4-1/4 in.L (1/2" LFN55BM1-DU-PEX)
- WATTS Water Pressure Reducing Valve, 4-7/8 in.L (1" LFN55BM1-U)
- ZURN Water Pressure Reducing Valve (114-600XLHR)
- Watts Valves