Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 3/4 In.
Mfr # 3/4 LF 223
Zoro # G1307415
original price:
$399.29
19% off
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Inlet Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Lead Free Brass
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3/4 LF 223
- Zoro # G1307415
- UPC # 098268524147
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Inlet Size | 3/4" |
Length | 4-1/4" |
Height | 8-3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Preset Pressure Settings | 50 psi |
Material | Lead Free Brass |
Valve Type | Super Capacity |
Strainer | No |
Application | Water |
Pressure Adjustment Range | 25 to 75 psi |
Item | Water Pressure Reducing Valve |
Standards | ASSE 1003, ANSI A112.26, CSA B356, Southern Standard Plumbing Code Military Standard MIL-V-18146B, IAPMO |
Series | LF223 |
Connection | NPT Threaded Female Inlet x NPT Threaded Female Outlet |
Material - Valve | Lead Free Brass |
Material of Construction | Lead-Free Brass |
Description
Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Lead Free Brass, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT x FNPT, Height 8 1/4 in, Length 4 1/4 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code Military Standard MIL-V-18146B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- ANVIL Male NPT x Female NPT Cast Iron Hex Bushing (0318907482)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H013V)
- THRIFCO PLUMBING #48 1/4 Inch Flare x 1/4 Inch MIP Brass Adapter (4401134)
- WATTS Water Pressure Reducing Valves (3/4 LF223-HP)
- WATTS Water Pressure Reducing Valves (2 LF223-HP)
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- WATTS Water Pressure Reducing Valve, 1-1/4 In. (11/4 LF 25AUBZ3)
- WATTS VALVE PRESUR REDUC3/4""LF (LF25AUB-Z3 3/4")
- WATTS Water Pressure Reducing Valve, 1 in. Pipe (1" LFN45BDU-EZ-M1)
- LEGEND VALVE 1" T-6803NL W/PLASTIC BONNET (111-035NL)
- Watts Pressure Reducing Valves