Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 30 psi
Mfr # 3/4 LFU5B-LP-Z3
Zoro # G5365421
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Inlet Size 3/4"
- Connection Type FNPT Union x FNPT Union
- Body Material Lead Free Cast Copper Silicon Alloy
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LFU5B-LP-Z3
- Zoro # G5365421
- UPC # 098268855852
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Inlet Size | 3/4" |
Length | 6-3/16" |
Height | 6-7/8" |
Details
Connection Type | FNPT Union x FNPT Union |
Body Material | Lead Free Cast Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Material | Lead Free Brass |
Standards | ASSE 1003, CSA B356, IAPMO |
Item | Water Pressure Reducing Valve |
Valve Type | Low Pressure |
Application | Water |
Preset Pressure Settings | 30 psi |
Pressure Adjustment Range | 10 to 35 psi |
Strainer | No |
Series | LFU5B-Z3 |
Material - Valve | Lead Free Brass |
Description
Water Pressure Reducing Valve, Valve Type Low Pressure, Strainer Yes, Material Lead Free Brass, Pipe Size 3/4 in, Preset Pressure Settings 30 psi, Pressure Adjustment Range 10 to 35 psi, Connection Type FNPT x FNPT, Height 6 7/8 in, Length 6 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- FESTO Repair Kit Valve Parts And Accessory (MFH/MOFH-3-1/8,VL/0-3-1/8 B)
- DANCO Seat/Spring Valley 1Hndl (9D00080686)
- ZURN Battery Powered Gooseneck Sensor Faucet W/'Aca' (Z6922-XL-ACA)
- WATTS Water Pressure Reducing Valve, 2in, 50 psi (LFU5B-Z3)
- WATTS Pressure Reducing Valve, 2 In, Flanged (M115-2 FL)
- WATTS Water Pressure Reducing Valve, 2in, 30 psi (LFU5B-LP-Z3)
- WATTS Pressure Reducing Valve, 2 In, Threaded (M115-2 TH)
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL (LFN45BM1-DU-PEX X PEX)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XLYSBR)
- Watts Valves