Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1/2in Size
Mfr # 1/2 LFN45BM1-PRESS
Zoro # G4016509
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Press
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 400 psi
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/2 LFN45BM1-PRESS
- Zoro # G4016509
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Height | 6-1/8" |
Length | 4-1/4" |
Details
Connection Type | Press |
Body Material | Lead Free Copper Silicon Alloy |
Max. Pressure | 400 psi |
Max. Temp. | 180 Degrees F |
Preset Pressure Settings | 50 psi |
Material | Lead Free Copper Silicon Alloy |
Pressure Adjustment Range | 25 to 75 psi |
Compliance | ASSE Standard 1003, ANSI A112.26.2, CSA Standard B356, Certified By NSF to ANSI/NSF Standard 61 Annex G, IAPMO, City of Los Angeles |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Strainer | Yes |
Series | LFN45B |
Material - Valve | Lead Free Copper Silicon Alloy |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Press, Height 6 1/8 in, Length 4 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Compliance ASSE Standard 1003, ANSI A112.26.2, CSA Standard B356, Certified By NSF to ANSI/NSF Standard 61 Annex G, IAPMO, City of Los Angeles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" 603 THREADED ADAPTORS (201-228)
- MOEN Mikah Robe Hook in Brushed Nickel (Y0703BN)
- MOEN Slider For Slide Bar (137034ORB)
- DIXON Cam and Groove Coupling, 1", Aluminum (AB100EZ)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 223)
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- WATTS Water Pressure Reducing Valve, 30 psi (1/2 LFU5B-LP-Z3)
- WATTS Water Pressure Reducing Valve, 50 psi (1/2 LF25AUB-GG-Z3)
- WATTS Water Pressure Reducing Valve, 4-1/4 in.L (1/2" LFN55BM1-DU-PEX)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (LFU5B-Z3)
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- Watts Pressure Reducing Valves