Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1/2 In.
Mfr # 1/2 LF U5BZ3
Zoro # G0947545
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT Union x FNPT
- Body Material Lead Free Cast Copper Silicon Alloy
- Max. Pressure 300 psi
- Max. Temp. 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF U5BZ3
- Zoro # G0947545
- UPC # 098268522686
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Height | 5-7/8" |
Length | 5-5/8" |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Lead Free Cast Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Strainer | Yes |
Valve Type | High Capacity |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Material | Lead Free Brass |
Standards | ASSE 1003, ANSI A112.26.2, CSA B356, Southern Standard Plumbing Code, IAPMO |
Application | Water |
Item | Water Pressure Reducing Valve |
Series | LFU5B-Z3 |
Connection | FNPT x FNPT Union |
Material - Valve | Lead Free Brass |
Material of Construction | Lead-Free Brass |
Description
Water Pressure Reducing Valve, Valve Type High Capacity, Strainer Yes, Material Lead Free Brass, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 5 7/8 in, Length 5 1/2 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE TEE 3/4"" LF (U370LFA)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3208)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0604)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6VMC8)
- WATTS Water Pressure Reducing Valve, 85 psi (3/4 LF25AUB-HP-Z3)
- WATTS Pressure Reducing Valve, 4 In, Flanged (115-4 FL)
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- WATTS WTR PRES REDUC VLV 3/4"" (3/4LFN45BM1-U)
- WATTS Lead Free Water Pressure Reducing Valve (3/4" LFN45BM1-DU-EZ)
- WATTS Water Pressure Reducing Valve, 50 psi (1 LF25AUB-GG-Z3)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501S)
- Watts Valves