Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1/2 In.
Mfr # 1/2 LF N55BUM1
Zoro # G2376945
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type NPT Union x FNPT
- Body Material Lead Free Brass
- Max. Pressure 400 psi
- Max. Temp. 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF N55BUM1
- Zoro # G2376945
- UPC # 098268522723
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Height | 6" |
Length | 5-1/8" |
Details
Connection Type | NPT Union x FNPT |
Body Material | Lead Free Brass |
Max. Pressure | 400 psi |
Max. Temp. | 160 Degrees F |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Strainer | Yes |
Material | Lead Free Brass |
Preset Pressure Settings | 50 psi |
Compliance | ASSE Standard 1003; (ANSI A112.26.2), and CSA Standard B356 |
Standards | ASSE 1003, ANSI A112.26.2, CSA B356, NSF ANSI/NSF 61-8 |
Includes | Double Union - NPT threaded union female inlet and outlet |
Series | LFN55B-M1 |
Material - Valve | Lead Free Brass |
Connection | NPT Threaded Union Inlet x NPT Female Outlet |
Material of Construction | Lead-Free Brass |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Brass, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type NPT Union x FNPT, Height 6 in, Length 5 1/8 in, Max. Temp. 160 Degrees F, Max. Pressure 400 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, NSF ANSI/NSF 61-8, Includes NPT Threaded Union Female Inlet and Outlet, Compliance ASSE Standard 1003; (ANSI A112.26.2), CSA Standard B356
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline (H-1280-SS-N-1/8)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0Z00)
- RIDGID RIDGID® Model No. 20 Tubing & Conduit Cutter, 5/8" - 2-1/8" Capacity (32930)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 2 in Pipe Size (878-020BR)
- WATTS Pressure Reducing Valve, 6 In, Flanged (LFF115)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- WATTS Water Pressure Reducing Valve, 2in, 30 psi (LFU5B-LP-Z3)
- WATTS Water Pressure Reducing Valves (3/4 LF223-HP)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (LFU5B-Z3)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- SENSUS 15Psi Iron Threaded 2In Npt Pressure Reducing Regulator Valve (243-RPC-B)
- Watts Valves