Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1/2 In.
Mfr # 1/2 LF 25 AUB Z3
Zoro # G3382915
original price:
$190.99
18% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT Union x FNPT
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 300 psi
- Max. Temp. 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF 25 AUB Z3
- Zoro # G3382915
- UPC # 098268520842
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Height | 7 in |
Length | 6 3/8 in |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Lead Free Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Material | Lead Free Brass |
Application | Water |
Valve Type | Standard |
Preset Pressure Settings | 50 psi |
Strainer | Yes |
Standards | ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Standard Plumbing Code Military Standard MIL-V-18146B Type 1 |
Pressure Adjustment Range | 25 to 75 psi |
Item | Water Pressure Reducing Valve |
Series | LF25AUB-Z3 |
Connection | NPT Threaded Female Union Inlet x NPT Female Outlet |
Material - Valve | Lead Free Brass |
Material of Construction | Lead-Free Brass |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Brass, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 7 in, Length 6 3/8 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Standard Plumbing Code Military Standard MIL-V-18146B Type 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit - (137536)
- ZORO SELECT Gate Valve, Class 200, 1-1/2 In, 316 SS (4VMW4)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- VALTERRA BATHROOM FAUCET, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF222201)
- WATTS Pressure Reducing Valve, 3 In, Flanged (115-3 FL)
- WATTS Water Pressure Reducing Valve, 50 psi (3/4 LF25AUB-GG-Z3)
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 25AUBZ3)
- WATTS Water Pressure Reducing Valves (1/2 LF223-HP)
- WATTS Water Pressure Reducing Valve, 1-1/4 In. (11/4 LF 223)
- WATTS Water Pressure Reducing Valve, 3/4in Size (3/4 LFN45BM1-PRESS)
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- Watts Valves