Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1 in. Size
Mfr # 1 LFN45BM1-PRESS
Zoro # G4016527
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type Press
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 LFN45BM1-PRESS
- Zoro # G4016527
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Height | 6 1/8 in |
Length | 6 1/4 in |
Details
Connection Type | Press |
Body Material | Lead Free Copper Silicon Alloy |
Max. Pressure | 400 psi |
Max. Temp. | 180 Degrees F |
Strainer | Yes |
Material | Lead Free Copper Silicon Alloy |
Preset Pressure Settings | 50 psi |
Valve Type | Standard |
Pressure Adjustment Range | 25 to 75 psi |
Item | Water Pressure Reducing Valve |
Compliance | ASSE Standard 1003, ANSI A112.26.2, CSA Standard B356, Certified By NSF to ANSI/NSF Standard 61 Annex G, IAPMO, City of Los Angeles |
Series | LFN45B |
Material - Valve | Lead Free Copper Silicon Alloy |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Press, Height 6 1/8 in, Length 6 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Compliance ASSE Standard 1003, ANSI A112.26.2, CSA Standard B356, Certified By NSF to ANSI/NSF Standard 61 Annex G, IAPMO, City of Los Angeles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT05834S)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-TT)
- ANVIL 194 NO2 LGHT BLK STL WLD BRKT (0500086129)
- WATTS Water Pressure Reducing Valves (3/4 LF223-HP)
- WATTS VALVE PRESUR REDUC1/2""LF (LF25AUB-Z3 1/2)
- WATTS Lf25Aub-Z3 1/2" Lead Free (LF25AUB-Z3)
- WATTS Water Pressure Reducing Valve, 1-1/4 In. (11/4 LF 25AUBZ3)
- WATTS Pressure Reducing Valve, 2 In, Threaded (M115-2 TH)
- WATTS Water Pressure Valve, 3/4in, 25-75psi (LFN45BM1-DU)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- Watts Pressure Reducing Valves