Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1 in. Pipe
Mfr # 1" LFN45BDU-EZ-M1
Zoro # G6209156
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Lead Free Copper
- Max. Pressure 400 psi
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1" LFN45BDU-EZ-M1
- Zoro # G6209156
- UPC # 098268860450
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Height | 6 1/16 in |
Length | 5 1/2 in |
Details
Connection Type | FNPT |
Body Material | Lead Free Copper |
Max. Pressure | 400 psi |
Max. Temp. | 180 Degrees F |
Preset Pressure Settings | 50 psi |
Valve Type | Standard |
Pressure Adjustment Range | 25 to 75 psi |
Material | Lead Free Copper |
Standards | ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO |
Strainer | No |
Compliance | Lead Free |
Item | Water Pressure Reducing Valve |
Series | LFN45B-EZ |
Material - Valve | Lead Free Copper |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Copper, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 6 1/16 in, Length 5 1/2 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Compliance Lead Free
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPD10WD)
- WATERLESS NO-FLUSH URINAL Waterless Urinal Sealant, Ready To Use, 1 qt, Liquid, Blue (1114)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381006030)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF N55BUM1)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 223)
- WATTS Water Pressure Reducing Valve, 4-7/8 in.L (1" LFN55BM1-U)
- WATTS Lf25Aub-Z3 1/2" Lead Free (LF25AUB-Z3)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 25 AUB-Z3)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- Watts Valves