Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1-1/4 In.
Mfr # 11/4 LF N55BU
Zoro # G2343345
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type NPT Union x FNPT
- Body Material Lead Free Brass
- Max. Pressure 400 psi
- Max. Temp. 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 11/4 LF N55BU
- Zoro # G2343345
- UPC # 098268522730
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/4" |
Length | 4 3/4 in |
Height | 6 in |
Details
Connection Type | NPT Union x FNPT |
Body Material | Lead Free Brass |
Max. Pressure | 400 psi |
Max. Temp. | 160 Degrees F |
Material | Lead Free Brass |
Compliance | ASSE Standard 1003; (ANSI A112.26.2); CSA Standard B356; and listed by IAPMO |
Includes | NPT threaded union inlet x NPT female outlet |
Item | Water Pressure Reducing Valve |
Strainer | Yes |
Pressure Adjustment Range | 25 to 75 psi |
Standards | ANSI A112.26.2, ASSE 1003, CSA B356, NSF ANSI/NSF 61-8 |
Preset Pressure Settings | 50 psi |
Valve Type | Standard |
Series | LFN55B |
Material of Construction | Lead-Free Brass |
Material - Valve | Lead Free Brass |
Connection | NPT Threaded Union Inlet x NPT Female Outlet |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Brass, Pipe Size 1 1/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type NPT Union x FNPT, Height 6 in, Length 4 3/4 in, Max. Temp. 160 Degrees F, Max. Pressure 400 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, NSF ANSI/NSF 61-8, Includes NPT threaded union inlet x NPT female outlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-08-08-SS)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381009330)
- VICTAULIC FIRELOCK 4IN 4IN 4IN IRON PIPE TEE (4/114.3 002)
- REDHAT Lead Free Plumbing (8210G034LF 120/60,110/50)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- WATTS Water Pressure Reducing Valve, 50 psi (2 LF25AUB-GG-Z3)
- WATTS Water Pressure Reducing Valve, 1-1/4 In. (11/4 LF 25AUBZ3)
- WATTS WATER 3/8IN NPT PRESSURE REDUCING REGULATOR VALVE (263A)
- WATTS Water Pressure Reducing Valve, 50 psi (11/4 25AUB-GG-Z3)
- ZURN Pressure Reducing Valve, FNPT, 5-3/16" L (1-625XLSULU)
- Watts Valves