Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1-1/4 In.
Mfr # 11/4 LF 223
Zoro # G2171477
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Inlet Size 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Lead Free Brass
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 11/4 LF 223
- Zoro # G2171477
- UPC # 098268520880
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/4" |
Inlet Size | 1 1/4" |
Length | 5 in |
Height | 8 3/4 in |
Overall Height | 9 1/2 in |
Overall Width | 5 in |
Outlet Connection Size | 1 1/4 in |
Inlet Connection Size | 1 1/4 in |
Description
Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Lead Free Brass, Pipe Size 1-1/4 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 8-3/4 In., Length 5 In., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, ANSI A112.26, CSA B356, Southern Standard Plumbing Code Military Standard MIL-V-18146B, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT x MNPT Bronze Ball Valve Inline (7080501)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH01)
- NIBCO 1-1/2" x 1-1/2" x 1" NOM C Copper Reducing Tee (611 11/2X11/2X1)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (22UL06)
- WATTS Water Pressure Reducing Valve, 50 psi (1 LF25AUB-GG-Z3)
- WATTS Pressure Reducing Valve, 2 In, Flanged (M115-2 FL)
- WATTS WATER REDUCER VALVE 3/4"" (0009589)
- WATTS Water Pressure Reducing Valve, 85 psi (3/4 LF25AUB-HP-Z3)
- WATTS WATER 3/8IN NPT PRESSURE REDUCING REGULATOR VALVE (263A)
- WATTS Pressure Reducing Valve, 4 In, Flanged (115-4 FL)
- WATTS Press Reducing Valve, 25-75, 1", 0009638 (0009638)
- Watts Valves