Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1-1/2 In.
Mfr # 11/2 LF 223
Zoro # G2563014
product price: $1,299.99
/ea
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Inlet Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Lead Free Brass
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 11/2 LF 223
- Zoro # G2563014
- UPC # 098268524161
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet Size | 1 1/2" |
Height | 9 1/2 in |
Length | 6 3/4 in |
Details
Connection Type | FNPT x FNPT |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Application | Water |
Material | Lead Free Brass |
Standards | ANSI A112.26, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code Military Standard MIL-V-18146B |
Strainer | No |
Preset Pressure Settings | 50 psi |
Valve Type | Super Capacity |
Series | LF223 |
Material - Valve | Lead Free Brass |
Connection | NPT Threaded Female Inlet x NPT Threaded Female Outlet |
Material of Construction | Lead-Free Brass |
Description
Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Lead Free Brass, Pipe Size 1 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 9 1/2 in, Length 6 3/4 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code Military Standard MIL-V-18146B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- BLANCO Stainless Steel Floating Sink Grid (Ikon/Vintera) (233530)
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- LASKO BATHROOM PRTBL HEATER WH (CD08200)
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- WATTS Pressure Reducing Valve, 2 In, Flanged (M115-2 FL)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LFU5B-Z3)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (LFU5B-Z3)
- WATTS Water Pressure Reducing Valve, 3/4in Size (3/4 LFN45BM1-PRESS)
- WATTS Valves Pressure Reducng 1/2 Lf (LF250B1/2)
- Watts Valves