Shop All Pressure Reducing Valves
Watts
Water Press Reducing Valve, 1-1/4in, 30psi
Mfr # 1-1/4 LFU5B-Z3-LP
Zoro # G0090277
Free Shipping & Returns
$2,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Inlet Size 1 1/4"
- Connection Type FNPT Union x FNPT Union
- Body Material Lead Free Cast Copper Silicon Alloy
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1-1/4 LFU5B-Z3-LP
- Zoro # G0090277
- UPC # 098268328677
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/4" |
Inlet Size | 1 1/4" |
Height | 9 3/8 in |
Length | 9 7/16 in |
Details
Connection Type | FNPT Union x FNPT Union |
Body Material | Lead Free Cast Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Strainer | Yes |
Preset Pressure Settings | 30 psi |
Material | Lead Free Copper Silicon Alloy |
Valve Type | Low Pressure |
Application | Water |
Standards | ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code |
Pressure Adjustment Range | 10 to 35 psi |
Item | Water Pressure Reducing Valve |
Series | LFU5B-Z3 |
Material - Valve | Lead Free Copper Silicon Alloy |
Description
Water Pressure Reducing Valve, Valve Type Low Pressure, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 1 1/4 in, Preset Pressure Settings 30 psi, Pressure Adjustment Range 10 to 35 psi, Connection Type FNPT, Height 9 3/8 in, Length 9 7/16 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Couplings, Copper, 1-29/32 (9055455HPC)
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 3/4In (1207-0004)
- TOTO Bthrm Sink, Dartmouth, Undercounter, Cotton (LT643#01)
- LEGEND VALVE M-8300 ACTUATOR ADAPTER (830-201S)
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- WATTS Lead Free Water Pressure Reducing Valve (3/4" LFN45BM1-DU-EZ)
- WATTS Valves Pressure Reducng 1/2 Lf (LF250B1/2)
- WATTS WTR PRES REDUC VLV 3/4"" (3/4LFN45BM1-U)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (LFU5B-Z3)
- ZURN Water Pressure Reducing Valve (112-NR3XLDULU)
- Watts Pressure Reducing Valves