Shop All Pressure Reducing Valves
Watts
Water Press Reducing Valve, 1-1/2in, 30psi
Mfr # 1-1/2 LFU5B-Z3-LP
Zoro # G0090259
product price: $2,533.99
/ea
Free Shipping & Returns
$2,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Inlet Size 1 1/2"
- Connection Type FNPT Union x FNPT Union
- Body Material Lead Free Cast Copper Silicon Alloy
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1-1/2 LFU5B-Z3-LP
- Zoro # G0090259
- UPC # 098268328608
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet Size | 1 1/2" |
Length | 9-7/16" |
Height | 9-3/8" |
Details
Connection Type | FNPT Union x FNPT Union |
Body Material | Lead Free Cast Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Preset Pressure Settings | 30 psi |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 10 to 35 psi |
Standards | ASSE 1003, ANSI A112.26.2, CSA B356, Southern Standard Plumbing Code, IAPMO |
Strainer | Yes |
Application | Water |
Material | Lead Free Copper Silicon Alloy |
Valve Type | Low Pressure |
Series | LFU5B-Z3 |
Material - Valve | Lead Free Copper Silicon Alloy |
Description
Water Pressure Reducing Valve, Valve Type Low Pressure, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 1 1/2 in, Preset Pressure Settings 30 psi, Pressure Adjustment Range 10 to 35 psi, Connection Type FNPT, Height 8 3/8 in, Length 7 11/16 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- API Contol Rod, 18"L, Steel, For 8" Pipe (CRUS0800)
- ZORO SELECT 1" FNPT 316 SS Threaded Cap (60RDC111N010)
- LEGEND VALVE 1/2" S-1002 NO LEAD BALL VALVE (101-083NL)
- ZORO SELECT 1/8" MNPT 316 SS Hex Socket Plug (60SP112N018)
- WATTS Water Pressure Reducing Valve, 50 psi (11/4 25AUB-GG-Z3)
- WATTS Water Pressure Valve, 4in, 20-100psi (LFF127W-206)
- WATTS WATER REDUCER VALVE 3/4"" (0009589)
- WATTS Water Pressure Reducing Valve, 4-1/4 in.L (1/2" LFN55BM1-DU-PEX)
- WATTS Valves Pressure Reducng 1/2 Lf (LF250B1/2)
- WATTS Lead Free Water Pressure Reducing Valve (3/4" LFN45BM1-DU-EZ)
- WATTS Pressure Reducing Valve, 6 In, Flanged (LFF115)
- Watts Pressure Reducing Valves