Shop All Water Hammer Arrestors
Watts
Water Hammer Arrestor, 3/4 In MNPT, Copper
Mfr # 3/4 LF15M2-B
Zoro # G4288812
original price:
$56.84
4% off
new price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type MNPT
- Body Material Copper with Low-Lead Brass Adapter
- Factory Set Pressure 60 psi
- Overall Height 8-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF15M2-B
- Zoro # G4288812
- UPC # 098268775990
- Country of Origin Korea, Republic of
- Category Water Hammer Arrestors
Dimensions
Pipe Size | 3/4" |
Overall Height | 8-9/16" |
Diameter | 1-3/8" |
Details
Item | Water Hammer Arrestor |
Connection Type | MNPT |
Body Material | Copper with Low-Lead Brass Adapter |
Factory Set Pressure | 60 psi |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | IAPMO, Asse 1010, Ansi A112.26.1m |
Max. Pressure | 150 psi |
Description
Water Hammer Arrestor, Body Material Copper with Low-Lead Brass Adapter, Connection Type MNPT, Pipe Size 3/4 in, Factory Set Pressure 60 psi, Overall Height 8 9/16 in, Diameter 1 3/8 in, Max. Pressure 150 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards Ansi A112.26.1m, Asse 1010, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Va-8122-1 Valve Act; Electric. (VA-8122-1)
- ZORO SELECT PVC Coupling, Socket, 4 in Pipe Size (P100-040)
- AMERICAN STANDARD Tank-Bowl Coupling Kit, Cadet 3, Black (7301021-0070A)
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB) (RWMKT01)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-D)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-C)
- WATTS Water Hammer Arrestor, 1 In NPT, Copper (LF15M2-F)
- WATTS Water Hammer Arrestor, 3/4 In GHT, 150 psi (LF150HA)
- WATTS Water Hammer Arrestor, 1/2 In NPT, Copper (LF15M2-A)
- WATTS Water Hammer Arrestor, 1/2 In NPT, 150 psi (LF150A)
- IPS 1/2 in. Male Sweat Arrestor (86601)
- Watts Valves