Shop All Water Hammer Arrestors
Watts
Water Hammer Arrestor, 1/2 In NPT, Copper
Mfr # LF15M2-A
Zoro # G4575137
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type MNPT
- Body Material Copper with Low-Lead Brass Adapter
- Factory Set Pressure 60 psi
- Overall Height 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF15M2-A
- Zoro # G4575137
- UPC # 098268793932
- Country of Origin Korea, Republic of
- Category Water Hammer Arrestors
Dimensions
Pipe Size | 1/2" |
Overall Height | 5 15/16 in |
Diameter | 1 1/8 in |
Details
Item | Water Hammer Arrestor |
Connection Type | MNPT |
Body Material | Copper with Low-Lead Brass Adapter |
Factory Set Pressure | 60 psi |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | ASSE1010,ANSI A112.26.1M, PDI WH201 |
Max. Pressure | 150 psi |
Description
Water Hammer Arrestor, Body Material Copper with Low-Lead Brass Adapter, Connection Type MNPT, Pipe Size 1/2 in, Factory Set Pressure 60 psi, Overall Height 5 15/16 in, Diameter 1 1/8 in, Max. Pressure 150 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards ASSE1010,ANSI A112.26.1M, PDI WH201
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000400)
- TUBSHROOM STOPSHROOM PLUG 2PK (SSNE425)
- AMERICAN HYDRO Proportional Feeder System (P1X-ETC 5G)
- LEGEND VALVE 3/4" T-1002 BALL VALVE (101-064)
- WATTS Water Hammer Arrestor, 1/2 In NPT, 150 psi (LF150A)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-E)
- WATTS Water Hammer Arrestor, 3/4 In MNPT, Copper (3/4 LF15M2-B)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-D)
- WATTS Water Hammer Arrestor, 1 In NPT, Copper (LF15M2-F)
- WATTS Water Hammer Arrestor, 3/4 In GHT, 150 psi (LF150HA)
- Watts Valves