Shop All Water Hammer Arrestors
Watts
Water Hammer Arrestor, 1 In NPT, Copper
Mfr # LF15M2-F
Zoro # G4570352
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type MNPT
- Body Material Copper with Low-Lead Brass Adapter
- Factory Set Pressure 60 psi
- Overall Height 11-5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF15M2-F
- Zoro # G4570352
- UPC # 098268793949
- Country of Origin Korea, Republic of
- Category Water Hammer Arrestors
Dimensions
Pipe Size | 1" |
Overall Height | 11-5/32" |
Diameter | 2-5/8" |
Details
Item | Water Hammer Arrestor |
Connection Type | MNPT |
Body Material | Copper with Low-Lead Brass Adapter |
Factory Set Pressure | 60 psi |
Max. Pressure | 150 psi |
Standards | ASSE1010,ANSI A112.26.1M, PDI WH201 |
Temp. Range | 33 Degrees to 180 Degrees F |
Description
Water Hammer Arrestor, Body Material Copper with Low-Lead Brass Adapter, Connection Type MNPT, Pipe Size 1 in, Factory Set Pressure 60 psi, Overall Height 11 5/32 in, Diameter 2 5/8 in, Max. Pressure 150 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards ASSE1010,ANSI A112.26.1M, PDI WH201
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 86T Coverplate - Center Hole Chrome (86T151)
- B & K 1/2X18 Blk Stl Pipe (583-180HC)
- WATCO Foot Actuated Tub Closure (68301-CP)
- ZORO SELECT PVC Reducing Tee, Insert, 3/4 in x 1/2 in x 1/2 in Pipe Size (1401-094)
- WATTS Water Hammer Arrestor, 1/2 In NPT, 150 psi (LF150A)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-C)
- WATTS Water Hammer Arrestor, 3/4 In MNPT, Copper (3/4 LF15M2-B)
- WATTS Water Hammer Arrestor, 1/2 In NPT, Copper (LF15M2-A)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-E)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-D)
- SIOUX CHIEF Sioux Chief Mfg Female Swivel Ballcock Nut X Male Ballcock Thread Mini Rester R (660-TK)
- Watts Water Hammer Arrestors