Shop All Water Hammer Arrestors
Watts
Water Hammer Arrestor, 1 In MNPT, Copper
Mfr # 1 LF15M2-C
Zoro # G4288803
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type MNPT
- Body Material Copper with Low-Lead Brass Adapter
- Factory Set Pressure 60 psi
- Overall Height 8-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 LF15M2-C
- Zoro # G4288803
- UPC # 098268776003
- Country of Origin Korea, Republic of
- Category Water Hammer Arrestors
Dimensions
Pipe Size | 1" |
Overall Height | 8-13/16" |
Diameter | 1-5/8" |
Details
Item | Water Hammer Arrestor |
Connection Type | MNPT |
Body Material | Copper with Low-Lead Brass Adapter |
Factory Set Pressure | 60 psi |
Max. Pressure | 150 psi |
Standards | IAPMO, Asse 1010, Ansi A112.26.1m |
Temp. Range | 33 Degrees to 180 Degrees F |
Description
Water Hammer Arrestor, Body Material Copper with Low-Lead Brass Adapter, Connection Type MNPT, Pipe Size 1 in, Factory Set Pressure 60 psi, Overall Height 8 13/16 in, Diameter 1 5/8 in, Max. Pressure 150 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards Ansi A112.26.1m, Asse 1010, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 40 gal, Electric Water Heater, 480V, Single, Three Phase (ELD40-TB)
- MADE TO MATCH 27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Mirror (GBL1224CSL1)
- THRIFCO PLUMBING 3 Inch ABS Combination Wye (6794303)
- GROHE Universal Connection Hose Chrome (07467000)
- WATTS Water Hammer Arrestor, 3/4 In MNPT, Copper (3/4 LF15M2-B)
- WATTS Water Hammer Arrestor, 1/2 In NPT, Copper (LF15M2-A)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-D)
- WATTS Water Hammer Arrestor, 1 In NPT, Copper (LF15M2-F)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-E)
- WATTS Water Hammer Arrestor, 3/4 In GHT, 150 psi (LF150HA)
- Watts Water Hammer Arrestors