Shop All Supply Valve Outlet Boxes
This Product is Discontinued
Watts
Washing Machine Valve, 1/2 in Inlet (Discontinued)
Mfr # A2C-M1
Zoro # G0098266
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/2 in Inlet, 3/4 in Inlet
- Body Material Polysulfone
- Max. Pressure 150 psi
- Connection MNPT Outlet, Sweat Inlet
- Standards ATNZ.E164904, ATNZ7.E164904 Listed, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # A2C-M1
- Zoro # G0098266
- UPC # 098268910537
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Dimensions
Pipe Size | 1/2 in Inlet, 3/4 in Inlet |
Details
Item | Washing Machine Valve |
Body Material | Polysulfone |
Max. Pressure | 150 psi |
Connection | MNPT Outlet, Sweat Inlet |
Standards | ATNZ.E164904, ATNZ7.E164904 Listed, UL |
Max. Temp. | 180 Degrees F |
Style | Water Shutoff |
Description
Washing Machine Valve, Body Material Polysulfone, Standards ATNZ.E164904, ATNZ7.E164904 Listed, UL, Pipe Size 1/2 in Inlet, 3/4 in Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.