Shop All Emergency Shut-Off Valves
Watts
Washing Machine, Smart Water Shutoff Valv
Mfr # 1/2 A2C-SC IntelliFlow
Zoro # G503529012
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in Inlet, 3/4 in Outlet
- Body Material PSU
- Max. Pressure 150 psi
- Includes Leak Sensor
- Style Water Shutoff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 A2C-SC IntelliFlow
- Zoro # G503529012
- UPC # 00098268272994
- Country of Origin United States
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 1/2 in Inlet, 3/4 in Outlet |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1/2 in |
Details
Item | Washing Machine Valve |
Body Material | PSU |
Max. Pressure | 150 psi |
Includes | Leak Sensor |
Style | Water Shutoff |
Max. Temp. | 180 Degrees F |
Standards | ATNZ.E164904, ATNZ7.E164904, UL |
Connection | Socket Inlet, Threaded Outlet |
Product Type | Washing Machine Valve |
Inlet Connection Type | Socket |
Outlet Connection Type | Threaded |
Maximum Pressure | 150 psi |
Description
Washing Machine Valve, Body Material PSU, Inlet Connection Type Socket, Inlet Connection Size 1/2 in, Outlet Connection Type Threaded, Outlet Connection Size 3/4 in, Maximum Pressure 150 psi, Max. Media Temperature 180 Degrees F, Includes Leak Sensor, Product Type Washing Machine Valve, Standards ATNZ.E164904, ATNZ7.E164904, UL, Pipe Size 1/2 in Inlet, 3/4 in Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL 30078E Low Lead Faucet Bibb Seat Brass (SW427597)
- DIXON STBC Long T-Bolt Clamp, 8.05 to 8.62 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC850L)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28 Ra, Tlt (30810-RA-0)
- STRAUB 6" 316 SS Grip L Coupling (STR21350)
- WATTS DUO WASH MCHN VLV 1/2"" (6643)
- WATTS Washing Machine, Smart Water Shutoff Valv (1/2 A2C-SC-WB)
- NUMATICS Shut Off Valve, 166.7 scfm, 0.57 lb (8651A3M02FA0000)
- DORMONT 3/4 In. FIP x 3/4 In. FIP Forged Brass Straight Gas Shutoff Valve (92-4242R)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- REGO Emergency Shut-Off 1-1/4in NPT Other Valve (6010)
- DORMONT 5/8 In. OD Male Flare x 3/4 In. FIP Forged Brass Gas Shutoff Valve (91-3042R)
- Watts Emergency Shut-Off Valves