Shop All Backflow Preventer Repair Kits
Watts
Valve Repair Kit, Watts 009, 3/4 to 1In
Mfr # 009 3/4 - 1 Relief Valve
Zoro # G2816773
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover O-ring, RV spring, Seat, Seat O-ring, Stem and Diaphragm Assembly, Stem O-ring
- For Use With Watts Series 009, 3/4 to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 009 3/4 - 1 Relief Valve
- Zoro # G2816773
- UPC # 098268543056
- Country of Origin Viet Nam
- Category Backflow Preventer Repair Kits
Details
Item | Relief Valve Repair Kit |
Includes | Cover O-ring, RV spring, Seat, Seat O-ring, Stem and Diaphragm Assembly, Stem O-ring |
For Use With | Watts Series 009, 3/4 to 1 in |
Description
Relief Valve Repair Kit, For Use With Watts Series 009, 3/4 to 1 in , Includes Cover O-ring, RV spring, Seat, Seat O-ring, Stem and Diaphragm Assembly, Stem O-ring
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- APOLLO PEX 3/4 in. x 500 ft. Red PEX Pipe (APPR50034)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 2 1/2-3)
- WATTS Rubber Kit, Watts Series 800M4, 1/2 to 3/4 (800M4 1/2-3/4 Rubber Kit)
- WATTS Rubber Kit, Watts 009 M1, 1-1/4 to 2 In (009 M1 1 1/4 - 2 Rubber Kit)
- WATTS Total Repair Kit Rk009M2-T 1" (0887793)
- WATTS Repair Kit, Watts Series 909, 4 In (909 4 1st Check Kit)
- WATTS Repair Kit, Watts Series 009, 1/4 to 1/2In (009 1/4 - 1/2 1st Check Kit)
- ZURN Backflow Preventer Repair Kit, For 975 (RK14-975XLR)
- Watts Backflow Preventer Repair Kits