Shop All Pressure Reducing Valves
Watts
VALVE PRESUR REDUC1/2""LF
Mfr # LF25AUB-Z3 1/2
Zoro # G7701693
product price: $175.59
/ea
Free Shipping & Returns
$175.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF25AUB-Z3 1/2
- Zoro # G7701693
- UPC # 98268576801
- Country of Origin China
- Category Pressure Reducing Valves
Description
Series LF25AUB-Z3 lead free water pressure reducing valves are used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a lead free copper silicon alloy body construction union inlet connection integral stainless steel strainer and high temperature resistant reinforced diaphragm for hot water. The series LF25AUB-Z3 is available with a variety of end connections including threaded solder PEX quick-connect and CPVC with both union and double union connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Hangr Hook Pipe 3/4X6Bg5 (506-36CPK2)
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- STEEL & OBRIEN 3" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-3-CD-316)
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2 in (T4BNC11)
- WATTS Water Pressure Reducing Valve, 50 psi (1 LF25AUB-GG-Z3)
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 25AUB-Z3)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- WATTS Water Pressure Reducing Valve, 4-7/8 in.L (1" LFN55BM1-U)
- WATTS Water Pressure Reducing Valves (3/4 LF223-HP)
- ZURN Pressure Reducing Valve, 300 psi, 6" L (1-625XLC)
- Watts Pressure Reducing Valves