Shop All Pressure Reducing Valves
This Product is Discontinued
Watts
Valve, Boiler Feed (Discontinued)
Mfr # S1156F
Zoro # G0416744
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x Sweat Union
- Body Material Iron
- Max. Pressure 100 psi
- Height 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # S1156F
- Zoro # G0416744
- UPC # 098268266634
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Height | 5 3/8 in |
Length | 4 1/8 in |
Details
Connection Type | FNPT x Sweat Union |
Body Material | Iron |
Max. Pressure | 100 psi |
Item | Boiler Feed Valve |
Adjustment Range | 10 to 25 psi |
Max. Fluid Temp. | 212 Degrees F |
Description
Boiler Feed Valve, Pipe Size 1/2 in, Length 4 1/8 in, Height 5 3/8 in, Connection Type FNPT x Sweat Union, Adjustment Range 10 to 25 psi, Max. Pressure 100 psi, Max. Fluid Temp. 212 Degrees F, Body Material Cast Iron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.