Shop All Vacuum Breakers
Watts
VacuumBreaker, 1-1/2inH, AllenHeadSetScrew
Mfr # LF8
Zoro # G0469239
original price:
$44.99
5% off
new price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type GHT
- Material of Construction Lead Free Copper Silicon Alloy
- Width 1 1/2 in
- Standards ASSE 1011, CSA B64.2, UPC
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF8
- Zoro # G0469239
- UPC # 098268434729
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 1 1/2 in |
Height | 1 1/2 in |
Size | 3/4" |
Pipe Size | 3/4" |
Details
Item | Atmospheric Vacuum Breaker |
Connection Type | GHT |
Material of Construction | Lead Free Copper Silicon Alloy |
Standards | ASSE 1011, CSA B64.2, UPC |
Compliance | ANSI A112.1.3, ASSE 1011, Lead Free |
Seal | Rubber |
Max. Pressure | 125 psi |
Temp. Range | 33 Degrees to 180 Degrees F |
Body Material | Lead Free Copper Silicon Alloy |
Series | LF8 |
Description
Atmospheric Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Lead Free Copper Silicon Alloy, Seal Rubber, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 1/2 in, Width 1 1/2 in, Standards ASSE 1011, CSA B64.2, UPC, Compliance ANSI A112.1.3, ASSE 1011, Lead Free
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- RUVATI Topmount Laundry Utility Sink 25"x22"x12" Deep 16 Gauge SS (RVU6010)
- PARKER 1/4" CPI Brass Single Ferrule Nut (4 BZ-B)
- DANCO Stem Kohler 1C-3H Ll (9D0015801E)
- WATTS Anti-Siphon Vacuum Breaker, 1/2 in. (LF288A-1/2)
- WATTS VACUUM BREAKER 3/4"" (61983)
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable (LF8A)
- WATTS Watts 3/4" 912HP Vacuum Breaker (386447)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/4)
- WATTS VACUUM RELEASE VLV 1/2"" (0951263)
- MOEN Vacuum Breaker (A714)
- Watts Valves