Shop All Relief Valves
Watts
Vacuum Relief Valve, 0 to 200 psi, SS
Mfr # LFN36-M1-3/4
Zoro # G5388275
original price:
$57.05
9% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Lead Free Copper Silicon Alloy
- Outlet Type MNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFN36-M1-3/4
- Zoro # G5388275
- UPC # 098268043266
- Country of Origin China
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 2 in |
Overall Length | 2 in |
Details
Body Material | Lead Free Copper Silicon Alloy |
Item | Vacuum Relief Valve |
Outlet Type | MNPT |
Inlet Type | MNPT |
Disc Material | Silicone |
Application | Supply Tanks, Water Heater |
Spring Material | Stainless Steel |
Factory Set Pressure | 15 psi |
Pressure Range | 0 to 200 psi |
Standards | ANSI Z21.22, CSA |
Temp. Range | 0 Degrees to 250 Degrees F |
Description
Vacuum Relief Valve, Body Material Lead Free Copper Silicon Alloy, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 15 psi, Pressure Range 0 to 200 psi, Disc Material Silicone, Overall Height 2 in, Application Supply Tanks, Water Heater, Overall Length 2 in, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Standards ANSI Z21.22, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE436)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P471)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- WATTS Fill and Relief Valve, 1/2 In, 30 psi, Iron (S1450F)
- WATTS Temperature and Pressure Relief Valve (3/4 40XL-8 150/210 FS)
- WATTS LL100XL Series Relief Valve, 3/4 in, MNPT x FNPT, Bronze Body (0066132)
- WATTS Pressure Relief Valve, 125, 3/4" (0274751)
- WATTS Steam Safety Relief Valve, 2-3/4 in. (0006275)
- WATTS Pressure Relief Valve, Bronze, 150 psi (1/2 53L-150)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 400 psi (523FEBKMAA0400)
- Watts Valves